Universal
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- Yes
- Weight:
- 0.04 lb