Universal
Frequently Purchased Together
Product Details
Product Details
- Automatic return to aerator
- SpeedClean anti-lime system
- Professional spray
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 1/2 in
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 8-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 3 in