Universal
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Spray Head
- Fits Model:
- 30126000, 31359000, 31359001, 31378000, 31479000
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No