This product requires certification to purchase.

You last purchased this on
 
GROHE

Universal

  • Fast #
  • Part #G47157000
  • Item #1583988
  • Manufacturer Part #47157000
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal

  • Fast #
  • Part #G47157000
  • Item #1583988
  • Manufacturer Part #47157000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2770
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 35 250 series
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Repair
Brand Model Compatibility:
35250 Series
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Universal
End Connections:
NPT
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
Height:
3 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
Yes
Width:
3-3/4 in