Universal
Frequently Purchased Together
Product Details
Product Details
- Engineered specifically for GROHE products
- Ensures perfect fit and function
- Quality materials for durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 29168001, 19376000, 19867003
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Trim Kit
- Fits Brand:
- Grohe
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global