This product requires certification to purchase.

You last purchased this on
 
GROHE

Universal

  • Fast #
  • Part #G47678000
  • Item #3918133
  • Manufacturer Part #47678000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal

  • Fast #
  • Part #G47678000
  • Item #3918133
  • Manufacturer Part #47678000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement part for 35015 and 35016
  • Engineered specifically for GROHE products
  • Ensures perfect fit and function
  • Quality materials for durability
  • Requires Certification

Documents


Specifications

Cartridge Type:
Pressure Balance
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
Fits Model:
35015, 35016
Height:
3 in
IAPMO Listed:
No
NSF Certified:
Yes
Width:
3-3/4 in