3/4 in. Extension for Volume Control
Universal 3/4 in. Extension for Volume Control
Frequently Purchased Together
Product Details
Product Details
- Handle limit stop
- Diaphragm cartridge
- Check valves
- Manual diverter
- Service stops
- Max. flow rate: 4.6gpm at 45 psi
- Inlets: ½" Universal
- Outlets: ½" Universal
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/16 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Grohe
- Fits Model:
- 35015001
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/16 in
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in