Universal
Frequently Purchased Together
Product Details
Product Details
- Flow rate 0.5 gpm
- Solution contains 1 aerator and 2 flow reducers for each water supply
- For combination with M22/24 aerator
- Recommended to prevent scolding when water flow is restricted
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 1-1/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 1-1/8 in
- Material:
- Metal
- Width:
- 5/8 in