Universal
Frequently Purchased Together
Product Details
Product Details
- Black/Brown, 1.75 gpm (48 220 000)
- Genuine GROHE replacement part
- German quality and precision engineering
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Coupling
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No