Universal
Frequently Purchased Together
Product Details
Product Details
- Black/Gray, 1.5 gpm (64 999 000)
- Genuine GROHE replacement part
- German quality and precision engineering
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Coupling
- Fits Brand:
- Grohe
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No