Hand Shower Hose
Universal Hand Shower Hose
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Laundry, Kitchen Sink, Utility
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 9-1/5 in
- Diameter - Inside 1:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Fits Model:
- 33759
- Height:
- 2 in
- Hose Length:
- 56-1/10 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 7-4/5 in