This product requires certification to purchase.

Hand Spray

You last purchased this on
 
GROHE

Universal Hand Spray

  • Fast #
  • Part #G46658NC0
  • Item #3998265
  • Manufacturer Part #46658NC0
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Hand Spray

  • Fast #
  • Part #G46658NC0
  • Item #3998265
  • Manufacturer Part #46658NC0
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hand Spray
Flow Rate:
2.2 gpm
IAPMO Listed:
No
NSF Certified:
Yes