Handle Adapter in Polished Chrome
Universal Handle Adapter in Polished Chrome
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Width:
- 3-1/4 in