This product requires certification to purchase.

Handle Kit in Starlight Chrome

You last purchased this on
 
GROHE

Universal Handle Kit in Starlight Chrome

Brand image
You last purchased this on
 
GROHE

Universal Handle Kit in Starlight Chrome

  • Fast #
  • Part #G45605000
  • Item #1919374
  • Manufacturer Part #45605000
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Atrio® handle connection set
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing