This product requires certification to purchase.

Male Aerator in StarLight Chrome

You last purchased this on
 
GROHE

Universal Male Aerator in StarLight Chrome

  • Fast #
  • Part #G13955050
  • Item #728311
  • Manufacturer Part #13955050
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Male Aerator in StarLight Chrome

  • Fast #
  • Part #G13955050
  • Item #728311
  • Manufacturer Part #13955050
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
Yes
Pressure Compensating:
No
WaterSense Labeled:
No