O-Ring Kit in Polished Chrome for 27 007 000 Freehander Shower System
Universal O-Ring Kit in Polished Chrome for 27 007 000 Freehander Shower System
Package Quantity Info:
Each: 1.00 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 27 007 000 Freehander Shower System
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Plastic