This product requires certification to purchase.

Pair Of Stop Valves with Strainer 2

GROHE

Universal Pair Of Stop Valves with Strainer 2

  • Fast #
  • Part #G0835500M
  • Item #2837689
5 out of 5 Customer Rating
Brand image
GROHE

Universal Pair Of Stop Valves with Strainer 2

  • Fast #
  • Part #G0835500M
  • Item #2837689
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3610
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Faucet Part Type:
Repair Kit
Fits Brand:
Grohe
Fits Model:
34434000
Height:
2 in
IAPMO Listed:
No
Length:
3 in
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
2-15/16 in