This product requires certification to purchase.

Plastic Handle in White

You last purchased this on
 
GROHE

Universal Plastic Handle in White

  • Fast #
  • Part #G122261
  • Item #7008706
  • Manufacturer Part #122261
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Plastic Handle in White

  • Fast #
  • Part #G122261
  • Item #7008706
  • Manufacturer Part #122261
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Handle
Handle Type:
Knob
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
Yes
Origin:
Domestic