Polished Chrome Flange
Universal Polished Chrome Flange
Frequently Purchased Together
Product Details
Product Details
- Flange 08 296
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes