This product requires certification to purchase.

Pressure Balance Cartridge

You last purchased this on
 
GROHE

Universal Pressure Balance Cartridge

  • Fast #
  • Part #G47080000
  • Item #426928
  • Manufacturer Part #47080000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Pressure Balance Cartridge

  • Fast #
  • Part #G47080000
  • Item #426928
  • Manufacturer Part #47080000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure balance cartridge PBV 35210 series
  • By combining superior technology with a choice of breath-taking designs, GROHE can provide you with all the elements to enhance your bathing space
  • GROHE fittings unite a beautifully elegant appearance that can work in a full range of design schemes - from traditional to modern - with quality materials, German craftsmanship and superior innovation for long-lasting performance
  • The impressive portfolio of products that not only dial up the design quotient, but also leverage technology in clever ways to yield smart and sophisticated homes
  • Requires Certification

Documents


Specifications

Cartridge Type:
Pressure Balance
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
American Standard
Fits Model:
35210
Height:
2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
Yes
Width:
5 in