This product requires certification to purchase.

Pressure Balance Cartridge

You last purchased this on
 
GROHE

Universal Pressure Balance Cartridge

  • Fast #
  • Part #G47995000
  • Item #7523420
  • Manufacturer Part #47995000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Pressure Balance Cartridge

  • Fast #
  • Part #G47995000
  • Item #7523420
  • Manufacturer Part #47995000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GrohSafe Replacement Cartridge
  • For use with 35015001, 35064001, 35065001, 35066001
  • Requires Certification

Specifications

Cartridge Type:
Pressure Balance
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Width:
3-39/50 in