This product requires certification to purchase.

Pull-Out Side Spray in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Universal Pull-Out Side Spray in Oil Rubbed Bronze

  • Fast #
  • Part #G11136ZB0
  • Item #3998217
  • Manufacturer Part #11136ZB0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Pull-Out Side Spray in Oil Rubbed Bronze

  • Fast #
  • Part #G11136ZB0
  • Item #3998217
  • Manufacturer Part #11136ZB0
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No