Pull-Out Spray in Polished Chrome
Universal Pull-Out Spray in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For Bridgeford & Zedra Kitchen Faucets
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/8 in
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- Height:
- 3-7/16 in
- IAPMO Listed:
- No
- Length:
- 5-3/8 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Width:
- 2-1/16 in