Quick Coupling
Universal Quick Coupling
Frequently Purchased Together
Product Details
Product Details
- Snap Coupling
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Coupling
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- Yes
- Width:
- 1 in