This product requires certification to purchase.

Quick Coupling

You last purchased this on
 
GROHE

Universal Quick Coupling

  • Fast #
  • Part #G46315000
  • Item #3332615
  • Manufacturer Part #46315000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Quick Coupling

  • Fast #
  • Part #G46315000
  • Item #3332615
  • Manufacturer Part #46315000
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14062
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick Coupling
  • Requires Certification

Documents


Specifications

Collection:
Universal
Color Finish Category:
Greens
Color Finish Name:
Black
Depth:
2-1/4 in
Faucet Part Type:
Coupling
Height:
1 in
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Plastic
NSF Certified:
Yes
Width:
1 in