This product requires certification to purchase.

Replacement Escutcheon Plate in Starlight Polished Chrome

You last purchased this on
 
GROHE

Universal Replacement Escutcheon Plate in Starlight Polished Chrome

  • Fast #
  • Part #G47826000
  • Item #4820666
  • Manufacturer Part #47826000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Replacement Escutcheon Plate in Starlight Polished Chrome

  • Fast #
  • Part #G47826000
  • Item #4820666
  • Manufacturer Part #47826000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Escutcheon Style:
Flat
GSA Approved:
No
IAPMO Listed:
No
Length:
11 in
Material:
Metal
NSF Certified:
No
Width:
6 in