This product requires certification to purchase.

Rod in StarLight Chrome

You last purchased this on
 
GROHE

Universal Rod in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Universal Rod in StarLight Chrome

  • Fast #
  • Part #G45264000
  • Item #518849
  • Manufacturer Part #45264000
5 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ball rod for 28 958
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair, Universal
Brand Model Compatibility:
20072_0, 23577003
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Fits Brand:
Grohe
IAPMO Listed:
No
NSF Certified:
Yes


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing