Rubber Spray Head Button for Grohe 33758 LadyLux Cafe
Universal Rubber Spray Head Button for Grohe 33758 LadyLux Cafe
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ladylux Cafe 46173 Hand Spray
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Faucet Part Type:
- Diaphragm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No