Shower Arm Diverter Polished Chrome
Universal Shower Arm Diverter Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- Push-pull knob
- Connections: 1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-1/4 in
- Faucet Part Type:
- Diverter
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/4 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in