This product requires certification to purchase.

Single Handle Lever Adapter

You last purchased this on
 
GROHE

Universal Single Handle Lever Adapter

  • Fast #
  • Part #G46265000
  • Item #541498
  • Manufacturer Part #46265000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Single Handle Lever Adapter

  • Fast #
  • Part #G46265000
  • Item #541498
  • Manufacturer Part #46265000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14062
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lever adapter
  • Engineered specifically for GROHE products
  • Ensures perfect fit and function
  • Quality materials for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Adapter
GSA Approved:
No
Handle Type:
Lever
Height:
1 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No
Width:
2 in