Starlight Polished Chrome Adapter
Universal Starlight Polished Chrome Adapter
Frequently Purchased Together
Product Details
Product Details
- Adapter used to convert European supply lines to US
- Replacement adapter
- Easy to install with simple one-person installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/2 in
- Faucet Part Type:
- Adapter
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in