This product requires certification to purchase.

Thermostatic Cartridge 34 971 Rough-in Valve Thermostat Shower Mixer

You last purchased this on
 
GROHE

Universal Thermostatic Cartridge 34 971 Rough-in Valve Thermostat Shower Mixer

  • Fast #
  • Part #G47310000
  • Item #1114492
  • Manufacturer Part #47310000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Thermostatic Cartridge 34 971 Rough-in Valve Thermostat Shower Mixer

  • Fast #
  • Part #G47310000
  • Item #1114492
  • Manufacturer Part #47310000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2282
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Cartridge Type:
Thermostatic
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
IAPMO Listed:
No
NSF Certified:
Yes
Width:
3/4 in