Thermostatic Cartridge For 34122
Universal Thermostatic Cartridge For 34122
Frequently Purchased Together
Product Details
Product Details
- Thermostat pressure balancing cartridge
Specifications
- Cartridge Type:
- Thermostatic
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 3-1/4 in