Thermostatic Cartridge for 34474 and 542
Universal Thermostatic Cartridge for 34474 and 542
Product Details
Product Details
- For 3/4" thermostat 34 419, 34 457, 34 542, 34 474
Specifications
- Cartridge Type:
- Thermostatic
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 3-1/4 in