Thermostatic Cartridge
Universal Thermostatic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4102-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Atrio exposed thermostat cartridge, non-rising, complete
Specifications
- Cartridge Type:
- Thermostatic
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976060385
- Width:
- 1/2 in