Universal Pull-Out Spray Hose
Universal Universal Pull-Out Spray Hose
Frequently Purchased Together
Product Details
Product Details
- Regular flow/shower jet
- Automatic return to mousseur
- Metal housing
- Speed clean anti-limescale system
- GROHE long-life finish
- Including disassembly key for mousseur
- For essence, concetto and minta sink mixers
Documents
Specifications
- Brand Model Compatibility:
- Model 30270000
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray
- Fits Model:
- 31453DC1
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Pull Out