This product requires certification to purchase.

Universal Soap Tank in Polished Chrome

You last purchased this on
 
GROHE

Universal Universal Soap Tank in Polished Chrome

  • Fast #
  • Part #G48169000
  • Item #4820135
  • Manufacturer Part #48169000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Universal Soap Tank in Polished Chrome

  • Fast #
  • Part #G48169000
  • Item #4820135
  • Manufacturer Part #48169000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
UL Listed:
No