Washer
Universal Washer
Frequently Purchased Together
Product Details
Product Details
- Washer repair kit for: 34434/34436/34458
Specifications
- Brand Model Compatibility:
- 34434, 34436
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic