Washer Set in Starlight Polished Chrome
Universal Washer Set in Starlight Polished Chrome
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Part Type:
- Seat
- Fits Brand:
- Grohe
- Fits Model:
- 29.704
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No