Wall Mount One Piece Toilet in White
Wall Mount One Piece Toilet in White
Product Details
Product Details
Specifications
- Bowl Height Range:
- 16-17 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- Handle Type:
- Push Button
- Height:
- 12-9/10 in
- Length:
- 20-47/100 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-14/100 in
- Toilet Bowl Length:
- 20-47/100 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece