Single Handle Lever Handle Bar Faucet
Zedra Single Handle Lever Handle Bar Faucet
Frequently Purchased Together
Product Details
Product Details
- GROHE Blue filter with filter head 40 438 001, sold separately
- Delivers cool, filtered tap water
- Forward rotating lever will not interfere with backsplash
- Ceramic disc valve for a lifetime of drip-free performance
- Full 360° swivel for maximum versatility and sink coverage
- GROHE StarLight coating maintains a durable, lustrous finish
- GROHE SilkMove ensures smooth, effortless handle operation
- Lifetime limited warranty
- Swivel radius of 360°
- Gpm: 1.75
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- End Connection 1:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Gooseneck, Swivel