This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
GROHE

Zedra Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #G33893002
  • Item #8018181
  • Manufacturer Part #33893002
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Zedra Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #G33893002
  • Item #8018181
  • Manufacturer Part #33893002
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sleek, angular design with essential features
  • Dual-function spray head with stream and shower spray functions
  • GROHE Magnetic Docking for secure docking of spray head
  • Easily switch between sprays with button on spray head
  • Forward rotating lever will not interfere with backsplash
  • Ceramic disc valve for a lifetime of drip-free performance
  • Full 360° swivel for maximum versatility and sink coverage
  • Speed Clean nozzles wipe clean with your fingertip
  • GROHE StarLight coating maintains a durable, lustrous finish
  • GROHE SilkMove ensures smooth, effortless handle operation; Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zedra
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
13-17/25 in
Spout Reach:
8-31/500 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No