This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Zedra Wall Mount Pot Filler in Brushed Cool Sunrise

  • Fast #
  • Part #G31075GN2
  • Item #10120803
  • Manufacturer Part #31075GN2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Zedra Wall Mount Pot Filler in Brushed Cool Sunrise

  • Fast #
  • Part #G31075GN2
  • Item #10120803
  • Manufacturer Part #31075GN2
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-handle on/off operation protects against drips and leakage
  • Ceramic disc valves for a lifetime of drip-free performance
  • Dispenses cold water only
  • Jointed arm had maximum 24-7/16" reach capability to cook tops
  • GROHE StarLight coating maintains a durable, lustrous finish
  • GROHE SilkMove ensures smooth, effortless handle operation
  • Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Zedra
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Faucet Connection:
FIP, NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.9 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
24-7/16 in
Spout Type:
Swivel