1/2 HP 115/230V Bronze Circulator Pump
1/2 HP 115/230V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1.9, 3.5
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 100 gpm
- Horsepower:
- 1/2 hp
- IAPMO Listed:
- No
- Length:
- 12-13/16 in
- Maximum Feet of Head:
- 15
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Watts:
- 380 W
- Weight:
- 49.2 lb
- Width:
- 6 in