This product requires certification to purchase.

1/3 hp 115V Sump Pump with Float

You last purchased this on
 
Grundfos

1/3 hp 115V Sump Pump with Float

  • Fast #
  • Part #G96847186
  • Item #3874668
  • Manufacturer Part #96847186
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

1/3 hp 115V Sump Pump with Float

  • Fast #
  • Part #G96847186
  • Item #3874668
  • Manufacturer Part #96847186
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hermetically sealed stator
  • Pumps up to 10mm solids
  • Requires Certification

Documents


Specifications

AMP:
4.9
ASTM:
No
Automatic Shut-Off:
Yes
Cord Length:
10 ft
Depth:
5-14/25 in
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
52 gpm
Height:
8-7/8 in
Horsepower:
1/3 hp
Impeller:
Semi-Open
Length:
5-9/16 in
Material:
Stainless Steel
Material Type:
304 SS
Maximum Feet of Head:
26
Maximum Immersible Depth:
34 ft
Maximum Temperature:
122
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
PSC
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
2900
Turn On/Turn Off Levels:
Turn on 13 in/Turn off 4 in
Volts:
115V
Watts:
0.4 kW
Weight:
14.9 lb
Width:
5-9/16 in