1-1/2 in. NPT Cast Iron Pump Flange
1-1/2 in. NPT Cast Iron Pump Flange
Frequently Purchased Together
Product Details
Product Details
- GF 40/43
- Flange sets to include two flanges, two gaskets, and four nuts and bolts
Specifications
- Application:
- Circulator
- Brand Model Compatibility:
- UP43-75F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Flange Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No