1 Amp Digital Timer Kit for UP15 Series
1 Amp Digital Timer Kit for UP15 Series
Product Details
Product Details
- Timer control for UP Circulators
- UP(S) 15 Series
- 115V 60hz
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- UP15 Series
- Color Finish Name:
- Black
- Cover Included:
- No
- Depth:
- 1-17/20 in
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Battery
- UL Listed:
- No