1 in. 8A 115V Booster Pump
1 in. 8A 115V Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CMBE is a high-efficiency compact booster suitable for clean water supply and pressure boosting in domestic and light commercial applications
- It keeps constant pressure via the integrated speed control
Documents
Specifications
- AMP:
- 8
- ANSI:
- ANSI B1.20.1
- Application:
- Attic, Bathroom, Commercial
- Connection Size:
- 1
- Connection Type:
- MPT
- Cord Length:
- 5 ft
- Maximum Feet of Head:
- 143
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Suction Line (OD):
- 1 in
- Volts:
- 115V