1 in. Bronze NPT Valve Kit
1 in. Bronze NPT Valve Kit
Frequently Purchased Together
Product Details
Product Details
- GF 15/26 flange
- Dielectric isolation valve sets
- Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts
-
Lead Law Compliant
Specifications
- ANSI:
- No
- ASTM:
- No
- Brand Model Compatibility:
- UP Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Height:
- 4 in
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-5/9 in
- Material:
- Bronze
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Style:
- Ball
- Valve Size:
- 1 in
- Width:
- 4-1/6 in