This product requires certification to purchase.

1 in. Fitting Kit

You last purchased this on
 
Grundfos

1 in. Fitting Kit

  • Fast #
  • Part #G96634763
  • Item #3390718
  • Manufacturer Part #96634763
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

1 in. Fitting Kit

  • Fast #
  • Part #G96634763
  • Item #3390718
  • Manufacturer Part #96634763
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grundfos Spare Parts are produced with the same top-quality components known from our pumps
  • These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
  • Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
  • Requires Certification

Specifications

Brand Model Compatibility:
MQ3-45, MQ3-35
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov